Cable, Digital I/O Module Ready, 20 Cond., 18 AWG, 2.5m, (8.2')

Item #: 32723

Cat #: 1492-CABLE025U

UPC: 662072814864

to view pricing and more.
Documents & Guides
Pre-Wired Cable for Standard 1756 16-Point, I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 2.5 meter (8.2 Foot)

Overview

Pre-Wired Cable for Standard 1756 16-Point, I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 2.5 meter (8.2 Foot)
Also known as: 662072814864, 1492-CABLE025U

Specifications

Type: Digital I/O Cable
Gauge: 18 AWG
Family / Style: 1492
Length: 2.500 m
Type: Digital I/O Cable
Family / Style: 1492
Gauge: 18 AWG
Length: 2.500 m