Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Flex, 15m

Item #: 327263

Cat #: 2090-CPWM7DF-10AF15

UPC: 884951120310

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Continuous-Flex, 15 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Continuous-Flex, 15 meter *** Rockwell Automation Preferred Product ***
Also known as: 884951120310, 2090-CPWM7DF-10AF15

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 15 m
Special Program: Rockwell Automation Preferred Product
Gauge: 10 AWG
Length: 15 m
Type: Cable, Power
Special Program: Rockwell Automation Preferred Product