This product has been discontinued.

to view pricing and more.
Documents & Guides
OZ-Gedney Type CGA Straight Strain Relief Cord Grip Connector, Size: 1/2 IN, Conductor Range: 0.438 - 0.5 IN, Copper-Free Aluminum, 90 DEG C, Connection: Tapered MNPT Hub, 0.58 IN Throat Inside Diameter, 1/2 IN Thread Length, Dimensions: 1-5/16
Overview
OZ-Gedney Type CGA Straight Strain Relief Cord Grip Connector, Size: 1/2 IN, Conductor Range: 0.438 - 0.5 IN, Copper-Free Aluminum, 90 DEG C, Connection: Tapered MNPT Hub, 0.58 IN Throat Inside Diameter, 1/2 IN Thread Length, Dimensions: 1-5/16
Also known as: 783126085617, CGA-50-500
Specifications
| Material: | Aluminum |
| Material: | Aluminum |