Legend Plate, 30 x 40mm, 22.5mm Opening, 2 Piece, Snap In

Item #: 32732

Cat #: 800F-34BE128

UPC: 781180258084

to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 2 Piece, Snap in, Plate and Frame, Black, with White Text, "HAND-OFF-AUTO", 22.5 mm Opening

Overview

Legend Plate, 30 x 40 mm, 2 Piece, Snap in, Plate and Frame, Black, with White Text, "HAND-OFF-AUTO", 22.5 mm Opening

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-34BE128 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend one piece. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180258084, 800F-34BE128

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Color: Black
Material: Plastic
Size: 30 x 40 mm
Type: Legend Plate, 22.5mm
Color: Black
Size: 30 x 40 mm
Family / Style: 800F
Material: Plastic