Drive, PowerFlex, Type 12/IP54, 11A, 7.5HP/ND, 7.5/5HP/HD, 480VAC, 3PH

Item #: 327353

Cat #: 20G11GD011AA0NNNNN

UPC: 884951215139

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 11 Amps, (Frame 1, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, Frame 2, 7.5 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 11 Amps, (Frame 1, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, Frame 2, 7.5 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951215139, 20G11GD011AA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5, 7.500
IP/NEMA Rating: IP54, NEMA 12
Amps: 11
Size: 2
Type: General Purpose Drives
Phase: 3
Horsepower: 5, 7.500
Amps: 11
Type: General Purpose Drives
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: 2