3 IN CBL TRAY CLAMP

Item #: 327422

Cat #: CTC-300

UPC: 783126099799

to view pricing and more.
Documents & Guides
OZ-Gedney Tray-Bond Type CTC Cable Tray Clamp, Trade Size: 3 IN, Malleable Iron, U-Bolts And Nuts: Steel, Finish: Mechanically Galvanized, 190 LB-IN Recommended Installation Torque, 3/8-16 UNC U-Bolt And Nut, Dimension W: 5-5/8 IN, Dimension L: 5-1/8 IN, Dimension T: 3/8 IN, Dimension U: 5-1/4 IN, Meets NEC 318-7 (b)(4) Bonding Requirements, Third Party Certification: UL File Number E-24264, CSA 009795 , Applicable Third Party Standards: UL 467, CSA C22.2 No.18, For Connecting And Grounding Rigid Conduit, IMC Or EMT To Cable trays

Overview

OZ-Gedney Tray-Bond Type CTC Cable Tray Clamp, Trade Size: 3 IN, Malleable Iron, U-Bolts And Nuts: Steel, Finish: Mechanically Galvanized, 190 LB-IN Recommended Installation Torque, 3/8-16 UNC U-Bolt And Nut, Dimension W: 5-5/8 IN, Dimension L: 5-1/8 IN, Dimension T: 3/8 IN, Dimension U: 5-1/4 IN, Meets NEC 318-7 (b)(4) Bonding Requirements, Third Party Certification: UL File Number E-24264, CSA 009795 , Applicable Third Party Standards: UL 467, CSA C22.2 No.18, For Connecting And Grounding Rigid Conduit, IMC Or EMT To Cable trays
Also known as: 783126099799, CTC-300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in