3W S6 Incandescent Lamp, Clear

Item #: 327466

Cat #: S4567

UPC: 045923045677

to view pricing and more.
Documents & Guides
3 Watt S6 Incandescent; Clear; 1500 Average rated hours; 10 Lumens; Candelabra Base; 130 Volt

Overview

3 Watt S6 Incandescent; Clear; 1500 Average rated hours; 10 Lumens; Candelabra Base; 130 Volt
Also known as: 045923045677, S4567

Specifications

Lumens: 10
Volts AC: 130
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 10
Shape: S6 (Straight)
Wattage: 3
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent