Cable, Pre-Wired, 40 Conductor, 22 AWG, 0.5m, (1.64')

Item #: 32748

Cat #: 1492-CABLE005Z

UPC: 662072802816

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for 1756-32-Point, I/O Module, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, 0.5 meter, (1.64 Foot)

Overview

Pre-Wired Cable for 1756-32-Point, I/O Module, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, 0.5 meter, (1.64 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 662072802816, 1492-CABLE005Z

Specifications

Conductors: 40
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 40
Type: Pre-Wired Cable
Length: 0.500 m
Family / Style: 1492
Gauge: 22 AWG