3-Way Metal Push Switch, Metal Cushing, 2 Circuit, 6/3A, 125/250V

Item #: 327544

Cat #: 90-1679

UPC: 045923916793

to view pricing and more.
Documents & Guides
3-Way Metal Push Switch, Metal Cushing, 2 Circuit, 4 Position (L-1, L-2, L1-2, Off), Rated: 6A @ 1250v, 3A @ 250V

Overview

3-Way Metal Push Switch, Metal Cushing, 2 Circuit, 4 Position (L-1, L-2, L1-2, Off), Rated: 6A @ 1250v, 3A @ 250V
Also known as: 045923916793, 90-1679

Specifications

Type: 3-Way, Rotary Switch
Amps: 6, 3
Volts AC: 120, 240
Poles: 1
Color: Brass
Type: 3-Way, Rotary Switch
Volts AC: 120, 240
Color: Brass
Amps: 6, 3
Poles: 1