
4" Octagon Box, 3-1/2" Deep, Drawn, Metallic
Item #: 327599
Cat #: OCR3-1/2
UPC: 687855640904
to view pricing and more.
Documents & Guides
4" Octagon Concrete Box, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (4) 1/2" & (4) 3/4". Cubic Inches: 37.0".
Overview
4" Octagon Concrete Box, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (4) 1/2" & (4) 3/4". Cubic Inches: 37.0".
Appleton™ and O-Z/Gedney™ metallic 4" octagon concrete boxes and back plates are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855640904, OCR3-1/2, 4 o box
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Diameter: | 4 in |
| Cubic Inches: | 37 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Diameter: | 4 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 37 in³ |