SIGNALING COLUMN STEADY LIGHT LED AMBER 24V

Item #: 32765

Cat #: 8WD4420-5AD

UPC: 754554781112

to view pricing and more.
8WD44205AD Continuous light element, with integrated LED, red, 24 V AC/DC, Diameter 70 mm, Amber

Overview

8WD44205AD Continuous light element, with integrated LED, red, 24 V AC/DC, Diameter 70 mm, Amber
Also known as: 754554781112, 8WD4420-5AD

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Color: Amber
Volts AC: 24
Volts DC: 24