
13 WATT; PIN-BASED COMPACT FLUORESCENT; 3000K; 82 CRI; G24Q-1 (4-PIN) BASE
Item #: 327677
Cat #: S6730
UPC: 045923967306
to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
13 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923967306, S6730
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 900 |
| Light Technology: | CFL |
| Dimmable: | No |
| Base: | 4-Pin (GX24q-1) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | CFL |
| Base: | 4-Pin (GX24q-1) |
| Wattage: | 13 |
| Lumens: | 900 |
| Dimmable: | No |