Miniature Incandescent, 6 Watt, S6, Clear, 40 Lumen, Candelabra Base, 12 Volt

Item #: 327729

Cat #: S4569

UPC:

to view pricing and more.
Documents & Guides
Miniature Incandescent, 6 Watt, S6, Clear, 40 Lumen, Candelabra Base, 12 Volt

Overview

Miniature Incandescent, 6 Watt, S6, Clear, 40 Lumen, Candelabra Base, 12 Volt
Also known as: S4569

Specifications

Volts AC: 12
Lumens: 40
Color Rendering Index (CRI): 100
Wattage: 6
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 12
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 40
Wattage: 6
Dimmable: Yes
Base: Candelabra Screw (E12)