Cable, Pre-Wired, 40 Conductor, 22 AWG, 5.0m, (16.4')

Item #: 32774

Cat #: 1492-CABLE050Y

UPC: 662072802809

to view pricing and more.
Documents & Guides
Pre-Wired Cable, for Isolated 1756 16-Point, I/O Modules, 40 conductors, 22 AWG, with 1756-TBCH and IFM 40 pin Connector, 5.0 meter (16.4 Foot) *** Rockwell Automation Preferred Product ***

Overview

Pre-Wired Cable, for Isolated 1756 16-Point, I/O Modules, 40 conductors, 22 AWG, with 1756-TBCH and IFM 40 pin Connector, 5.0 meter (16.4 Foot) *** Rockwell Automation Preferred Product ***

Connecting to Allen-Bradley PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to digital, analog, and high speed counter PLC I/O modules through pre-wired and pre-tested cables. The Bulletin 1492 wiring systems are compatible with modular I/O modules for Bulletin 1756 ControlLogix, 1769 CompactLogix, 1746 SLC 500, and 1771 PLC-5. A select group of wiring system modules are also compatible with the base I/O of the MicroLogix 1200 (40 I/O base only) and 1500 packaged controllers, plus the PowerFlex 700H and 700S drives. In addition, wiring system solutions are available for 1794 Flex I/O through the Flex D-shell type base modules, 1794- TB37DS and 1794-TB62DS. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field-wiring information are included for each interface module and I/O module combination.

Also known as: 662072802809, 1492-CABLE050Y

Specifications

Conductors: 40
Length: 5 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Special Program: Rockwell Automation Preferred Product
Conductors: 40
Family / Style: 1492
Gauge: 22 AWG
Length: 5 m
Type: Pre-Wired Cable
Special Program: Rockwell Automation Preferred Product