
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Evansville; Flush, Ceiling Mount; Wattage: 60wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Housing; Finish: Polished Brass Body, Satinwhite Housing; Mounting: Key Slots; Width: 12-1/2 In; Height: 6-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In
Overview
Sea Gull Lighting; Light Fixture; Evansville; Flush, Ceiling Mount; Wattage: 60wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Housing; Finish: Polished Brass Body, Satinwhite Housing; Mounting: Key Slots; Width: 12-1/2 In; Height: 6-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In
Also known as: 785652750502, 7505-02
Specifications
No Specifications Available