This product has been discontinued.

100mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK
Item #: 327846
Cat #: BK/GMC-100MA
UPC: 051712143448
to view pricing and more.
100mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Overview
100mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Also known as: 051712143448, BK/GMC-100MA
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Amps: | 0.100 |
| Speed: | Time Delay |
| Amps: | 0.100 |
| Type: | Fuse, Electronic |