This product has been discontinued.

Ring Terminal, Expanded Vinyl Insulated, 6 AWG
Item #: 327868
Cat #: PV6-38R-X
UPC: 074983124442
to view pricing and more.
Documents & Guides
Ring Terminal, Expanded Vinyl Insulated, 6 AWG, Stud: 3/8 Inch, Color: Blue, Material: Copper, Package of 10 Each
Overview
Ring Terminal, Expanded Vinyl Insulated, 6 AWG, Stud: 3/8 Inch, Color: Blue, Material: Copper, Package of 10 Each
Also known as: 074983124442, PV6-38R-X
Specifications
| Color: | Blue |
| Material: | Vinyl, Copper |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 6 |
| Color: | Blue |
| Stud Size: | 3/8 in |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 6 |