Copper Patch Cord, Cat 5e, Yellow UTP Ca

Item #: 327890

Cat #: UTPCH25YLY

UPC: 074983165247

to view pricing and more.
Category 5e, UTP patch cord with Pan-Plugâ„¢ Modular Plugs on each end. Yellow, 25 ft.

Overview

Category 5e, UTP patch cord with Pan-Plugâ„¢ Modular Plugs on each end. Yellow, 25 ft.
Also known as: 074983165247, UTPCH25YLY

Specifications

Length: 25 ft
Material: Copper
Color: Yellow
Shielding: Unshielded
Length: 25 ft
Color: Yellow
Material: Copper
Shielding: Unshielded