Category 5e, Riser, 24/4-UTP, White, 1000' Pull Box, 350MHz

Item #: 327891

Cat #: 5ECMR244BW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, White, 1000 Foot Pull Box, Stranded

Overview

Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, White, 1000 Foot Pull Box, Stranded

CAT5e, also known as Category 5e or Category 5 Enhanced, is a network cable standard ratified in 1999. CAT5e offers significantly improved performance over the old CAT5 standard, including up to 10 times faster speeds and a significantly greater ability to traverse distances without being impacted by crosstalk.

Also known as: 5ECMR244BW

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Length: 1000 ft
Color: White
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Jacket: Riser
Stranding: Stranded