Channel, Slotted Wall, 2" x 2" (50mm x 5

Item #: 327983

Cat #: E2X2BL6

UPC: 074983241453

to view pricing and more.
Documents & Guides
Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts cover C2BL6. Extra supports required when used in horizontal applications. Cover sold separately, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts cover C2BL6. Extra supports required when used in horizontal applications. Cover sold separately, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983241453, E2X2BL6

Specifications

Width: 2 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC