BUSS 170M3608 FUSE 40A 690V 1*FU/78

Item #: 328035

Cat #: 170M3608

UPC: 051712256629

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3608 FUSE 40A 690V 1*

Overview

BUS 170M3608 FUSE 40A 690V 1*
Also known as: 051712256629, 170M3608

Specifications

Amps: 40
Type: Square
Interrupt Rating DC: 200
Amps: 40
Interrupt Rating DC: 200
Type: Square