BUSS 170M5063 FUSE 700A 690V 2TN/80

Item #: 328038

Cat #: 170M5063

UPC: 051712259996

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M5063 FUSE 700A 690V 2

Overview

BUS 170M5063 FUSE 700A 690V 2
Also known as: 051712259996, 170M5063

Specifications

Amps: 700
Type: Square
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square