This product has been discontinued.

1 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK
Item #: 328055
Cat #: BK/C520-1
UPC: 051712273169
to view pricing and more.
Documents & Guides
1 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK
Overview
1 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK
Also known as: 051712273169, BK/C520-1
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Amps: | 1 |
| Type: | Glass, Electronic |
| Length: | 15 mm |
| Volts AC: | 250 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Fast Acting |
| Amps: | 1 |
| Length: | 15 mm |
| Interrupt Rating DC: | 100 kA |
| Diameter: | 5 mm |
| Type: | Glass, Electronic |
| Volts AC: | 250 |