Lensed Troffer, 2 x 4', 3-Lamp, T8, 32W, 120-277V
Item #:
328106
Cat #:
GT3LWMV
UPC:
745975081882
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, Pre-Wired, # of Ballasts: 1, Lamp Type: 3500K, Lamp Included
Overview
Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, Pre-Wired, # of Ballasts: 1, Lamp Type: 3500K, Lamp Included
Also known as: 745975081882, GT3LWMV
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)