
Fiberglass, Wall Mount, Type 4x, 3 Pt, 24.19" x 24.19" x 12
Item #: 32812
Cat #: A24H2412GQRLP3PT
UPC: 783510143572
to view pricing and more.
Documents & Guides
Wall-Mount 4x Enclosure, 3pt Latch, Bulletin A17w3 (Fiberglass Type 4x Enclosures with 3pt Latch), Size/Dims: 24.19" x 24.19" x 12, Material/Finish: Fiberglass
Overview
Wall-Mount 4x Enclosure, 3pt Latch, Bulletin A17w3 (Fiberglass Type 4x Enclosures with 3pt Latch), Size/Dims: 24.19" x 24.19" x 12, Material/Finish: Fiberglass
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510143572, A24H2412GQRLP3PT
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Fiberglass |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Wall |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |