1
more

4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 32815
Cat #: 2G4D-1/2-3/4
UPC: 785991127874
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch, (1) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (2) 1/2 Inch and (1) 3/4 Inch, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch, (1) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (2) 1/2 Inch and (1) 3/4 Inch, Cubic Inches: 30.3
Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991127874, 2G4D-1/2-3/4
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |