Sure-Lites "Exit" Sign

Item #: 328185

Cat #: UX61G

UPC: 662400687849

to view pricing and more.
Documents & Guides
SUR UX61G Sure-Lites "Exit" Sign, Surface Mount, 8.75" x 14.75" x 4.25", 3W

Overview

SUR UX61G Sure-Lites "Exit" Sign, Surface Mount, 8.75" x 14.75" x 4.25", 3W
Also known as: 662400687849, UX61G

Specifications

Material: Die Cast Aluminum
Color: Silver
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Mounting: Universal
Volts AC Range: 120 - 277
Color: Silver
Light Technology: LED