WR RCPT, SING, SB, HD, 20A 125V, BR

Item #: 328223

Cat #: HBL5361WR

UPC: 783585320632

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Single, Industrial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Brown, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Single, Industrial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Brown, Single Pack

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585320632, HBL5361WR

Features & Benefits

  • Weather-resistance complies with national electrical code requirements
  • Back wired ground terminal allows faster, easier installation
  • Finder Groove Face

Specifications

Color: Brown
Mounting: Screw
Amps: 20
NEMA Configuration: 5-20R
Type: Single Receptacle
Color: Brown
Amps: 20
Type: Single Receptacle
Mounting: Screw
NEMA Configuration: 5-20R