REXEL logo

Deluxe Cord Grips, Straight Male, .37-.50", 1/2" With Mesh

Item #: 32825
Cat #: 07401008
UPC: 783585321899
Sign In or Register to view pricing and more.
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F2, NPT Diameter: 1/2 Inch, Cable Diameter Range: 0.375 Inch - 0.500 Inch.

Product Overview

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F2, NPT Diameter: 1/2 Inch, Cable Diameter Range: 0.375 Inch - 0.500 Inch.
Also known as: 783585321899, 07401008
Frequently Bought Together (53)
Hubbell-Kellems
07401010 Cord Grip Connector, Stainless, Double to Single, 1/2" Thread
Hubbell-Kellems
07401017 Cord Grip Connector, Stainless, Double to Single, 3/4" Thread
Appleton
4S-SPL-DR 4" Square Box, Drawn, Metallic, 1-1/2" Deep
Appleton
8371N 4" Square Exposed Work Cover, (2) Duplex Receptacles, 1/2" Raised
Woodhead
453CR FD BOX 3/4 NPT YELLOW CORROSION-RESISTAN
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Appleton
CG-3750 Cord Grip, Liquidtight, Aluminum, 0.375" - 0.500"
Appleton
L-100 Conduit Locknut, 1/2", Steel
Appleton
PB-200-D Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Multiple
BUS123GRY250CL Bus Drop Cable, 12/3, Gray, 250'
Appleton
CG-7575 Cord Grip, Liquidtight, Aluminum, 0.750" - 0.875"
Appleton
CG-5050 Cord Grip, Liquidtight, Aluminum, 0.500" - 0.625"
Appleton
PB-300-D Conduit Bushing, Insulating, 1", Threaded, Plastic
Hubbell-Kellems
07401015 Str Male, Dcg, .37-.50", 3/4" W/mesh
Hubbell-Kellems
07401018 Cord Grip, Strain Relief, Straight, 3/4", Male, Aluminum
Appleton
PB-100-D Conduit Bushing, Insulating, 1/2", Threaded, Plastic
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
OZ Gedney
1-50S 1/2 IN STEEL LCKNT
OZ Gedney
1-100S Conduit Locknut, Steel, 1"
Leviton
5362-GY Duplex Receptacle, 20A, 125V, Gray, Heavy Duty, Back/Side Wired
Hubbell-Kellems
07401006 1/2" Male Deluxe Cord Grip w/ Mesh, Straight, Aluminum
OZ Gedney
1-75S 3/4 IN STEEL LCKNT
Woodhead
14W47 Plug Rubber, 15A, 125V, NEMA 5-15R, Yellow
Hubbell-Kellems
073041280 6.75" Bus Drop Support Grip, Steel, 0.73-0.85"
Multiple
SJ123BLK-CUT SJ Portable Cord, 12/3, Copper, Black, Cut to Length
Satco
S7823 Indicator Lamp, T3.25, 2.75W, 55V, .05A
Satco
S7830 388 Mini Indicator Lamp
Woodhead
104000A01F120 Cordset, 4P, Mini-Change, Female, 10A, 600V AC/DC, Yellow, 12'
Leviton
C2623 Locking Connector, 30A, 250V, L6-30R, 2P3W
EGS
4QS-950 Liquidtight Connector, 90°, 1/2", Non-Insulated, Malleable Iron
Dottie
BX1001 9/16" X 1-3/16" Staples, 12 Gauge Steel
Satco
S7822 1829 Mini Indicator Lamp
Candela
3S6/5-130V-I Miniature Lamp, 130 Volt, 3 Watt, Candelabra Screw Base
SYLVANIA
500T3Q/CL/RP(FCL)-120V Halogen Linear Lamp, Double-Ended, T3, 500W, 120V
Multiple
GRC050X300 1/2" x 3" Galvanized Conduit Nipple
SYLVANIA
50MR16/WFL60/C(FNV)-12V Halogen Lamp, MR16, 50W, 12V, WFL60 *** Discontinued ***
Burndy
KA26U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 2/0 AWG
Leviton
1201-2 Single-Pole Toggle Switch, 15A, 120/277V, Brown, Industrial Grade
Appleton
4QS-75 Liquidtight Connector, ETP Series, 3/4", Steel
Thomas & Betts
2H Split Bolt, Copper, 6 Solid - 2 Solid AWG
Panduit
PCM-B2 Pre-Printed WM Card, Vinyl Cloth, 0.25"
Hubbell-Kellems
03310005 Slack Pull Grip Sgl Eye, 1.2-1.5" Rod
Woodhead
1300130353 Cordset, 4P, Male Receptacle, 12" Leads, 13A, 600V AC/DC
Hubbell-Kellems
073031204 Cord Grip Connector, Straight, Male, 1", Aluminum
Appleton
L-100 Conduit Locknut, 1/2", Steel
Ideal
31-601 Duct Seal, 1 lb. Block
Hubbell-Kellems
07401010 Cord Grip Connector, Stainless, Double to Single, 1/2" Thread
Candela
6S6-130V-I Miniature Lamp, 130 Volt, 6 Watt, Candelabra Screw Base
Hubbell-Kellems
03310004 Slack Pull Grip Sgl Eye, 1.0-1.2" Rod
Woodhead
1R3006A20A120 Receptacle, Mini Change, 3 Pin, A-Size, Male, Straight, 16-3 PVC
Greenlee
595 Pull Line, 85 lbs
3M
SWD Label Dispenser, Write-On
Hubbell-Kellems
07401021 1" Male Deluxe Cord Grip w/ Mesh, Straight, Aluminum

Specifications

Type: Strain Relief Grip, Straight, Single/Double Weave
Diameter: 1/2 in
Color: Metallic
Range: 0.375 in - 0.500 in
Material: Stainless Steel, Aluminum
Type: Strain Relief Grip, Straight, Single/Double Weave
Color: Metallic
Material: Stainless Steel, Aluminum
Diameter: 1/2 in
Range: 0.375 in - 0.500 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)