160mA Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Item #: 328307

Cat #: GDC-160MA

UPC: 051712432221

to view pricing and more.
Documents & Guides
160mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

160mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432221, GDC-160MA

Specifications

Speed: Time Delay
Material: Glass
Interrupt Rating DC: 35
Amps: 0.160
Speed: Time Delay
Interrupt Rating DC: 35
Material: Glass
Amps: 0.160