Wiring Duct, Narrow Slot, 2" x 2" x 6', PVC, Gray, Adhesive

Item #: 328374

Cat #: F2X2LG6-A

UPC: 074983338573

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983338573, F2X2LG6-A

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC