This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Features: Clear Lens, 0 To 40 Deg C Temperature Rating, Standard: Csa (canada And Us), Wattage: 17w, Voltage Rating: 120v Ac At 50/60hz, Battery: Rechargeable Aa2200mah Nickel Metal Hydride Battery, Battery Life: 4hr, Lamp Type: Led, Numberof Lamps: 3, Environmental Conditions: 10 To 95 Pct Non Condensing Relative Humidity
Overview
Features: Clear Lens, 0 To 40 Deg C Temperature Rating, Standard: Csa (canada And Us), Wattage: 17w, Voltage Rating: 120v Ac At 50/60hz, Battery: Rechargeable Aa2200mah Nickel Metal Hydride Battery, Battery Life: 4hr, Lamp Type: Led, Numberof Lamps: 3, Environmental Conditions: 10 To 95 Pct Non Condensing Relative Humidity
Also known as: 078275108585, EL100
Specifications
No Specifications Available