
to view pricing and more.
Documents & Guides
No Documents Available
Lampholders, Incandescent, Number Of Lamps: 1, Voltage Rating: 125 Vac, Wattagerating: 75, Lamp Base Size: Candelabra, Material: Phenolic With Paper Shell Cover, Color Or Finish: Brown, Electrical Termination: Screw, Mounting: 1/8 Ip Hickey, Switch Type:
Overview
Lampholders, Incandescent, Number Of Lamps: 1, Voltage Rating: 125 Vac, Wattagerating: 75, Lamp Base Size: Candelabra, Material: Phenolic With Paper Shell Cover, Color Or Finish: Brown, Electrical Termination: Screw, Mounting: 1/8 Ip Hickey, Switch Type:
Also known as: 030721221262, 2212600
Specifications
No Specifications Available