Flood Light, Landscape, PAR38, 175W, Black

Item #: 328518
Cat #: 309-14-ML
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Landscape, PAR38, 175 Watt, Gray, Width: 5-3/8 in, Knuckle Mount

Overview

Flood Light, Landscape, PAR38, 175 Watt, Gray, Width: 5-3/8 in, Knuckle Mount
Also known as: 309-14-ML

Specifications

Volts AC: 120
Wattage: 175
Color: Black
Diameter: 5 3/8 in
Mounting: Knuckle
Standards: California Proposition 65
Light Technology: Halogen
Volts AC: 120
Color: Black
Mounting: Knuckle
Light Technology: Halogen
Wattage: 175
Diameter: 5 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)