This product has been discontinued.

Heat Shrink Thin PVC, 2"(50.8mm) Dia Bla
Item #: 328668
Cat #: HSTTP200-QY
UPC: 074983405947
to view pricing and more.
Documents & Guides
Thin wall PVC heat shrink, 2" (50.8mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.
Overview
Thin wall PVC heat shrink, 2" (50.8mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.
Also known as: 074983405947, HSTTP200-QY
Specifications
| Length: | 25 ft |
| Color: | Black |
| Length: | 25 ft |
| Color: | Black |