Poke-Thru Assembly, Includes Base Unit and Aluminum Cover

Item #: 328711

Cat #: FPT450

UPC: 785991077391

Sign In or Register to view pricing and more.
Poke-Thru Assembly, Includes Base Unit With (1) 20 Amp Duplex Receptacle,Brushed Aluminum Finish, Aluminum Cover

Overview

Poke-Thru Assembly, Includes Base Unit With (1) 20 Amp Duplex Receptacle,Brushed Aluminum Finish, Aluminum Cover

Steel City products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design. This Steel City Poke-Through Flush Base Unit, Series: FPT, 3 in, 3/4 and 1/2 in Knockout, 16 in Length

Also known as: 785991077391, FPT450

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Amps: 20
Material: Aluminum
Knockout Diameter: 1/2 in, 3/4 in
Material: Aluminum
Amps: 20