1
more

Copper Compression Lug, 2 Hole, #6 AWG F
Item #: 328755
Cat #: LCDX6-10A-L
UPC: 074983423637
Sign In or Register to view pricing and more.
Documents & Guides
Two-hole, flex lug, #6 AWG wire, #10 stud hole, .63 hole spacing.
Overview
Two-hole, flex lug, #6 AWG wire, #10 stud hole, .63 hole spacing.
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983423637, LCDX6-10A-L
Specifications
| Color: | Blue |
| Material: | Copper |
| Stud Size: | #10 |
| Color: | Blue |
| Stud Size: | #10 |
| Material: | Copper |