Voltage Marker, Vinyl, '115 VOLTS, 4.50"

Item #: 328765

Cat #: PCV-115BY

UPC: 074983425082

to view pricing and more.
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '115 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.

Overview

Voltage marker, 4.5" W x 1.13" H, '115 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Also known as: 074983425082, PCV-115BY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange