AC/MC/Flex Connector, Straight, Insulated, Type: Squeeze, Size: 2"

Item #: 328785
Cat #: 24-200T
UPC: 783126712520
Sign In or Register to view pricing and more.
Documents & Guides
AC/MC/Flex Connector, Straight, Insulated, Type: Squeeze, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Armored Cable & Flexible Metal Conduit

Overview

AC/MC/Flex Connector, Straight, Insulated, Type: Squeeze, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Armored Cable & Flexible Metal Conduit
Also known as: 783126712520, 24-200T

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)