Cable Tie, In-Line, 15.3L (389mm) Light

Item #: 328809

Cat #: IT9115-CUV4Y

UPC: 074983444052

to view pricing and more.
Documents & Guides
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h

Overview

Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h
Also known as: 074983444052, IT9115-CUV4Y

Specifications

Material: Nylon
Length: 15.300 in
Color: Yellow
Material: Nylon
Color: Yellow
Length: 15.300 in