Main Terminal Box, Main Breaker, Power Mod, 800A, 2P, MXD6 Frame, 1PH, 3W, 120/240VAC, 65kAIC, NEMA 3R

Item #: 328825

Cat #: WB1800C

UPC: 040892148817

to view pricing and more.
Documents & Guides
Main Terminal Box, Main Breaker, Power Mod, 800 Amp, 2-Pole, MXD6 Frame, 1-Phase, 3-Wire, 120/240 Volt AC, 65 kAIC, NEMA 3R, OH/UG Service, Factory Installed Lugs

Overview

Main Terminal Box, Main Breaker, Power Mod, 800 Amp, 2-Pole, MXD6 Frame, 1-Phase, 3-Wire, 120/240 Volt AC, 65 kAIC, NEMA 3R, OH/UG Service, Factory Installed Lugs

Siemens Power Mod is a robust, flexible, and feature-rich line of modular metering designed to exceed today’s market demands. Power Mod’s exclusive QuickSystem has been proven to reduce labor by as much as 43% over comparable solutions while exclusive products such as the BFT Main Feed Thru family of mains, allow for lower material cost and incredible flexibility.

Also known as: 040892148817, WB1800C

Specifications

Type: Main Breaker
Poles: 2
Phase: 1
Volts AC: 120/240
Amps: 800
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Type: Main Breaker
Phase: 1
Amps: 800
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R