Split Cover, Horizontal Right Angle, 4"

Item #: 328838

Cat #: FRRASC4BL

UPC: 074983450879

to view pricing and more.
Optional split cover for the horizontal right angle fitting FRRA4X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the horizontal right angle fitting FRRA4X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Also known as: 074983450879, FRRASC4BL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Right Angle
Color: Black
Height: 4 in
Angle: 90°
Type: 90° Right Angle
Width: 4 in
Material: PVC
Family / Style: FiberRunner®