Split Cover, 4-Way Cross, 4" x 4" (100m

Item #: 328843

Cat #: FRFWCSC4BL

UPC: 074983450930

to view pricing and more.
Optional split cover for the four way cross fitting FRFWC4X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the four way cross fitting FRFWC4X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Also known as: 074983450930, FRFWCSC4BL

Specifications

Material: ABS
Color: Black
Width: 4 in
Height: 4 in
Family / Style: FiberRunner®
Type: 4-Way Cross Cover
Material: ABS
Width: 4 in
Family / Style: FiberRunner®
Color: Black
Height: 4 in
Type: 4-Way Cross Cover