Fitting, End Cap, 4" x 4" (100mm x 100mm

Item #: 328846

Cat #: FREC4X4BL

UPC: 074983450954

to view pricing and more.
24 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Black.

Overview

24 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Black.
Also known as: 074983450954, FREC4X4BL

Specifications

Material: ABS
Type: End Cap
Color: Black
Width: 4 in
Height: 4 in
Family / Style: FiberRunner®
Material: ABS
Color: Black
Height: 4 in
Type: End Cap
Width: 4 in
Family / Style: FiberRunner®