This product has been discontinued.

Split Cover, Outside Vert 45o, 4" x 4" (
Item #: 328848
Cat #: FROV45SC4BL
UPC: 074983451043
to view pricing and more.
Documents & Guides
Optional split cover for the outside vertical 45° angle fitting FROV454X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add and removes cables.
Overview
Optional split cover for the outside vertical 45° angle fitting FROV454X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add and removes cables.
Also known as: 074983451043, FROV45SC4BL
Specifications
| Color: | Black |
| Width: | 4 in |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 45° |
| Family / Style: | FiberRunner® |
| Type: | 45° Vertical Outside |
| Color: | Black |
| Height: | 4 in |
| Angle: | 45° |
| Type: | 45° Vertical Outside |
| Width: | 4 in |
| Material: | PVC |
| Family / Style: | FiberRunner® |