
HS Deep Strut 14GA 1-5/8X1-5/8 10FT EG
Item #: 328849
Cat #: A1400HS-10EG
UPC: 616013099186
to view pricing and more.
Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Overview
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Also known as: 616013099186, A1400HS-10EG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Electro-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Electro-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |