Fitting and Cover, Reducer From 4" x 4"

Item #: 328851

Cat #: FRRF4FD2BL

UPC: 074983451081

to view pricing and more.
Documents & Guides
Attaches any 4x4 FiberRunner® Fitting or Channel to the 2x2 Fiber-Duct™ Channel, S2X2BL6 or E2X2BL6 or 2x2 FiberRunner® Channel, HS2X2BL6 or H2X2BL6. Note: Attachment to 2x2 FiberRunner® Channel requires a QuikLock™ Coupler FBC2X2BL. Includes solid cover.

Overview

Attaches any 4x4 FiberRunner® Fitting or Channel to the 2x2 Fiber-Duct™ Channel, S2X2BL6 or E2X2BL6 or 2x2 FiberRunner® Channel, HS2X2BL6 or H2X2BL6. Note: Attachment to 2x2 FiberRunner® Channel requires a QuikLock™ Coupler FBC2X2BL. Includes solid cover.
Also known as: 074983451081, FRRF4FD2BL

Specifications

Material: ABS
Height: 2 in
Type: Reducer
Color: Black
Width: 4 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Width: 4 in
Height: 2 in
Color: Black
Family / Style: FiberRunner®