Watertight Plug with Short Housing, 100A, 3 PhaseY 120/208V, 4 Pole 5 Wire

Item #: 328871

Cat #: HBL5100P9WSH

UPC: 783585405230

Sign In or Register to view pricing and more.
Documents & Guides
Watertight Plug with Short Housing, 100 Amp, 3 PhaseY 120/208 Volt, 4 Pole 5 Wire

Overview

Watertight Plug with Short Housing, 100 Amp, 3 PhaseY 120/208 Volt, 4 Pole 5 Wire

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585405230, HBL5100P9WSH

Features & Benefits

  • CAT#HBL5100P9W
  • SHORT HOUSING

Specifications

Phase: 3
Color: Blue
Amps: 100
Poles: 4
Volts AC: 120/208Y
Phase: 3
Amps: 100
Volts AC: 120/208Y
Color: Blue
Poles: 4