2A Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Item #: 328901

Cat #: BK/C520-2-R

UPC: 051712641531

to view pricing and more.
Documents & Guides
2 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Overview

2 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

C520 Series Fast Acting Fuse, Glass Tube, 5 x 15mm, RoHS Compliant (Bulk Pack)

Also known as: 051712641531, BK/C520-2-R

Specifications

Speed: Fast Acting
Material: Glass
Amps: 2
Type: Bulk Pack
Speed: Fast Acting
Amps: 2
Material: Glass
Type: Bulk Pack