2 Amp Medium Time-Delay Glass Fuse, Axial, 5mm x 20mm, 250V, BULK

Item #: 328905

Cat #: BK/GMC-V-2-R

UPC: 051712641852

to view pricing and more.
Documents & Guides
2 Amp Medium Time-Delay Glass Fuse, Axial, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Overview

2 Amp Medium Time-Delay Glass Fuse, Axial, 5mm x 20mm, 250V, BULK, North American Standard, RoHS
Also known as: 051712641852, BK/GMC-V-2-R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Amps: 2
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA